Shop All Chemicals Starting with A
Labchem
1-Amino-2-Naphthol-4-Sulfonic Acid, 25g
Mfr # LC108508
Zoro # G103615726
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Formula H2N(HO)C10H5SO3H
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Size 25 g
Product Information
- Brand Labchem
- MFR # LC108508
- Zoro # G103615726
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 1-Amino-2-Naphthol-4-Sulfonic Acid |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | H2N(HO)C10H5SO3H |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Molecular Weight | 239.26 |
Chemical Container Material | Plastic |
CAS Number | 116-63-2 |
Description
1-Amino-2-Naphthol-4-Sulfonic Acid, CAS Number 116-63-2, Molecular Weight 239.26, Chemical Formula H2N(HO)C10H5SO3H, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- DYNALON Cuvette Caps, PK1000 (402364)
- RPI Agarose, 100g (A20090-100.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- RPI Agarose, 100g (A20096-100.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- Labchem Chemicals Starting with A