Shop All Pipettors
Lab Safety Supply
Volumetric Pipette, GradeB, Glass, 50mL, Pk6
Mfr # 5PTE9
Zoro # G3273173
product price: $33.59
/pk 6, $5.60/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Material of Construction Glass
- Class B
- Length 600 mm
- Tolerance 0.1mL
Product Information
- Brand Lab Safety Supply
- MFR # 5PTE9
- Zoro # G3273173
- UPC # 190735559604
- Country of Origin China
- Category Pipettors
Dimensions
Length | 600 mm |
Details
Item | Volumetric Pipette |
Capacity | 50 mL |
Material of Construction | Glass |
Class | B |
Tolerance | 0.1mL |
Band Color | Red |
Standards | Volumetric Pipette,Grade B |
Description
Volumetric Pipette, Capacity 50 mL, Material of Construction Glass, Tolerance 0.1mL, Length 600 mm, Band Color Red, Class B, Standards Volumetric Pipette,Grade B, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cap Membrane Kit, For Use With YSI 5202 (5913)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- UNITED SCIENTIFIC Air Core Solenoid (ACS001)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 1 mL, PK500 (6FAV9)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- Lab Safety Supply Pipettors