Shop All Pipettors
Lab Safety Supply
Volumetric Pipette, GradeA, Glass, 1mL, Pk12
Mfr # 5PTD5
Zoro # G1936575
product price: $50.55
/pk 12, $4.21/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Material of Construction Glass
- Class A
- Length 280 mm
- Band Color Azul
Product Information
- Brand Lab Safety Supply
- MFR # 5PTD5
- Zoro # G1936575
- UPC # 190735559468
- Country of Origin China
- Category Pipettors
Dimensions
Length | 280 mm |
Details
Item | Volumetric Pipette,Grade A |
Capacity | 1 mL |
Material of Construction | Glass |
Class | A |
Band Color | Azul |
Tolerance | 0.007mL |
Standards | Volumetric Pipette,Grade A |
Description
Volumetric Pipette,Grade A, Capacity 1 mL, Material of Construction Glass, Tolerance 0.007mL, Length 280 mm, Band Color Azul, Class A, Standards Volumetric Pipette,Grade A, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- LOVIBOND DPD Indicator Powder (530200)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY 5mL Pipet, Bulk Packed in Bags, PK500 (11L801)
- LAB SAFETY SUPPLY Disposable Dropper, 2mL, PK1000 (21F222)
- LAB SAFETY SUPPLY Pipette, 3 mL, PK500 (21F249)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- DYNALON Single Use Pipette, 50mL, PK50 (502754-06)
- Lab Safety Supply Pipettes & Pipettors