Shop All Test Tubes & Culture Tubes
Lab Safety Supply
Test Tube, Rim, Glass, 10mm X 75mm, PK72
Mfr # 5PTF9
Zoro # G1836877
original price:
$16.99
2% off
new price: $16.55
/pk 72, $0.23/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 3 mL
- Labware Outside Dia. - Metric 10 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Glass
Product Information
- Brand Lab Safety Supply
- MFR # 5PTF9
- Zoro # G1836877
- UPC # 190735559697
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 10 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 10 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube with Rim, Nominal Capacity - Metric 3 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.03 oz, Overall Height - Metric 75 mm, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Centrifugation, Liquid Handling, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- Lab Safety Supply Lab Tubes