Shop All Cleanroom Products
Lab Safety Supply
Swab, Nwoven Poly, Flex Tip, PK100
Mfr # 22CW78
Zoro # G5310943
product price: $24.55
/pk 100, $0.25/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Flexible Tip
- Material Nonwoven Polyester Head/Polypropylene Handle
- Color Green
- Size 162mm
Product Information
- Brand Lab Safety Supply
- MFR # 22CW78
- Zoro # G5310943
- UPC # 190735555927
- Country of Origin China
- Category Cleanroom Products
Dimensions
Size | 162mm |
Handle Length | 14 3/4 in |
Tip Width | 6 3/8 in |
Handle Diameter | 11/32 in |
Overall Length | 16 1/2 in |
Tip Length | 3/16 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Flexible Tip |
Material | Nonwoven Polyester Head/Polypropylene Handle |
Color | Green |
Handle Material | Polypropylene |
Number of Tips | 1 |
ESD Safe | No |
Tip Stiffness | Flexible Tip |
Handle Color | Green |
Tip Shape | Round |
Tip Attachment | Wrapped |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Tip Material | Polyester |
Description
Swab, Handle Material Polypropylene, Handle Length 14 3/4 in, Tip Material Polyester, Tip Length 3/16 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 16 1/2 in, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 6 3/8 in, Handle Diameter 11/32 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- BEHRENS Funnel Tin 5Oz (B15)
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent (F28452-0000)
- LAB SAFETY SUPPLY Swab, Foam, Rigid Tip, PK100 (22CW68)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Rigid Tip, PK100 (22CW75)
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- LAB SAFETY SUPPLY Swab, Foam, Flex Tip, PK100 (22CW84)
- LAB SAFETY SUPPLY Swab, Rectgular Poly Tip, PK100 (22CW81)
- Lab Safety Supply Cleanroom Products