Shop All Bottles & Jars
Lab Safety Supply
Jars w/Cap, 1000mL, PMP, PK6
Mfr # 32V504
Zoro # G4693717
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 5.748"
- Autoclavable Yes
- Closure Material Polypropylene
- Diameter 4.409 in
Product Information
- Brand Lab Safety Supply
- MFR # 32V504
- Zoro # G4693717
- UPC # 190735557181
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 5.748" |
Diameter | 4.409 in |
Labware Height - English | 5.75 in |
Labware Height - Metric | 145 mm |
Body Diameter - Metric | 111.98 mm |
Mouth Size | Wide |
Overall Height - Metric | 145 mm |
Description
Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Body Diameter - Metric 111.98 mm, Body Material Polymethylpentene, Overall Height - Metric 145 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- ZORO SELECT Tongs, Beaker, 13.5 In.Long (H-23440)
- UNITED SCIENTIFIC Dissecting Tray, 12" X 10" X 2 (DPS002)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 (6FAR5)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 76mm H, 2 oz., PK24 (52KA12)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 10 Liter, White PP Screwcap, Molded Graduations (7190010)
- Lab Safety Supply Labware