Shop All Graduated Cylinders
Lab Safety Supply
Graduated Cylinder, 50mL, PP, PK12
Mfr # 5PTJ4
Zoro # G2964227
original price:
$28.75
9% off
new price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 50 mL
- Graduation Subdivisions 1 mL
- Graduation Range 5 to 50mL
Product Information
- Brand Lab Safety Supply
- MFR # 5PTJ4
- Zoro # G2964227
- UPC # 190735559802
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 174 mm |
Diameter | 24 mm |
Labware Height - English | 6.9 in |
Body Diameter - Metric | 24 mm |
Description
Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 24 mm, Autoclavable No, Body Color Clear, Clarity Translucent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Sample Vial, 12 mL, 27.1 mm Dia, PK12 (6250-0012)
- NUNC Nalgene Nunc Rack for 40 CryoTube Starfo (376589)
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Glass, Clear, PK12 (5YHX9)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Polypropylene (9NNX3)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, Glass, Clr, PK12 (5YHY1)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- Lab Safety Supply Labware