Shop All Graduated Cylinders
Lab Safety Supply
Graduated Cylinder, 100mL, Glass, Clr, PK12
Mfr # 5YHY1
Zoro # G1295804
product price: $64.49
/pk 12, $5.37/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Glass
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 1 mL
- Graduation Range 10 to 100mL
Product Information
- Brand Lab Safety Supply
- MFR # 5YHY1
- Zoro # G1295804
- UPC # 190735561096
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 255 mm |
Diameter | 31 mm |
Height | 255mm |
Labware Height - English | 10 in |
Body Diameter - Metric | 31 mm |
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 31 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- SQUARE D Main unit, EZ Meter-Pak, 400A, 120/240VAC, 1 phase, 3 wire, 800A Al busbar, main lugs terminal box, over/under (EZM1400TB)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Glass, Clear, PK12 (5YHX8)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Glass, Clear, PK6 (5YHY2)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- LAB SAFETY SUPPLY Graduated Cylinder, 5mL, Glass, Clear, PK12 (5YHX7)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- Lab Safety Supply Labware