Shop All Specialty Cleaners
Lab Safety Supply
Electrode Cleaning, Protein, 500 mL
Mfr # 3TWJ6
Zoro # G903561100
product price: $29.19
/ea
$29.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container 500 mL Plastic Bottle
- Range 7.01 pH
- For Use With pH Meters and Electrodes
- Type pH Storage and Cleaning, Protein
- Product Type pH Electrode Cleaner
Product Information
- Brand Lab Safety Supply
- MFR # 3TWJ6
- Zoro # G903561100
- UPC # 190735558003
- Country of Origin United States
- Category Specialty Cleaners
Details
Item | pH Electrode Cleaner |
Container | 500 mL Plastic Bottle |
Range | 7.01 pH |
For Use With | pH Meters and Electrodes |
Type | pH Storage and Cleaning, Protein |
Product Type | pH Electrode Cleaner |
Description
pH Electrode Cleaner, pH Storage and Cleaning, Protein, Range 7.01 pH, Container 500 mL Plastic Bottle, For Use With pH Meters and Electrodes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- SANI STICKS Deodorizing Multi-Purpose Cleaner No Scent Concentrated Stick, 24PK (40616)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- WEIMAN Goo Gone, Original Cleaner, Citrus Scent, 8 Oz Bottle (2087EA)
- SPRAYWAY Sprayway SW702R 19Z Granite and Marble Cleaner 19 oz. (SW702R 19Z)
- SHEILA SHINE 1 Qt. Stainless Steel Cleaner (32SS1)
- MAJESTIC Champion AcidBlue No Scent Muriatic Acid 1 gal Liquid (CH520)
- LOCTITE ODC-Free Cleaner & Degreaser, 15 oz can, Replaces Old # 22355 (LOC231562)
- TITAN LABORATORIES Titan Glass Gleam Glide Solution Pint (55012)
- WARSAW CHEMICAL Institutional AD 2000, 1-Gallon, 4PK (21330-0000004)
- Lab Safety Supply Specialty Cleaners