Shop All Flasks
Lab Safety Supply
Conical Flask, Ground Mouth, 500 mL, PK6
Mfr # 5YHR6
Zoro # G0973506
product price: $19.05
/pk 6, $3.18/ea
$19.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.9 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
- Brand Lab Safety Supply
- MFR # 5YHR6
- Zoro # G0973506
- UPC # 190735537190
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 175 mm |
Stopper Size | 24/29 |
Labware Height - English | 6.9 in |
Body Diameter - Metric | 105 mm |
Joint Size | 24/29 |
Mouth Size | Narrow |
Overall Height - Metric | 175 mm |
Compatible with Stopper Size | 24/29 |
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 175 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 24/29, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Combustion Boat, 7.0Ml (JCB097)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 50mL, Pk12 (5YHZ6)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- CELLTREAT Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile, 250mL (229804)
- Lab Safety Supply Labware