Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Wide Mouth, 2.64 gal., PP
Mfr # 49H020
Zoro # G6182154
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Width - English 9.81 in
- Labware Capacity - Metric 9.993 L
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Labware Closure Material Polypropylene
- Type Wide Mouth
Product Information
- Brand Lab Safety Supply
- MFR # 49H020
- Zoro # G6182154
- UPC # 190735558744
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 9.81 in |
Width | 9-13/16" |
Closure Size | 100mm |
Labware Height - English | 13.38 in |
Labware Height - Metric | 339.72 mm |
Height | 13-3/8" |
Diameter | 100 mm |
Body Diameter | 100 mm |
Overall Width - Metric | 249 mm |
Overall Height - Metric | 339.72 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 100 mm, Capacity - Metric 1 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 249 mm, Overall Height - Metric 339.72 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 3.06 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent Tablet, PK50 (YPM252)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- MENDA Bottle, 8 oz, Blue (35263)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1.05 gal., PP (49H026)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- Lab Safety Supply Labware