Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Stopcock, 13.20 gal., LDPE
Mfr # 49H038
Zoro # G5691551
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Diameter 83 mm
- Closure Size 83mm
- Brim Capacity 14.26 gal
- Labware Height - English 26.19 in
Product Information
- Brand Lab Safety Supply
- MFR # 49H038
- Zoro # G5691551
- UPC # 190735558928
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Diameter | 83 mm |
Closure Size | 83mm |
Labware Height - English | 26.19 in |
Labware Height - Metric | 665.16 mm |
Height | 26-3/16" |
Labware Width - English | 14.81 in |
Width | 14-13/16" |
Overall Height - Metric | 665.16 mm |
Overall Width - Metric | 376 mm |
Body Diameter | 83 mm |
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 83 mm, Capacity - Metric 49.96 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 376 mm, Overall Height - Metric 665.16 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 14.26 gal, Features Chemical Resistant, For Use With Liquids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Electrode Cleaning Solution, 16.9oz (R1425)
- PENTAIR POOL PRODUCTS Pentair Pool Products 472610Z Membrane Pad Kit (472610Z)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- BEL-ART Octagon Magnetic Stirring Bar, 1x5/16 (F37110-0001)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- LAB SAFETY SUPPLY Carboy, Tubulation, 5.28 gal., PP (49H040)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 5.28 gal. (49H048)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- Lab Safety Supply Labware