Shop All Burettes
Lab Safety Supply
Burette, Automatic, Glass, 10ml.Grade B
Mfr # 6CDR2
Zoro # G0861707
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Capacity 10 mL
- Graduation Range 0 to 10mL
- Tolerance +/-0.05 mL
- Class B
Product Information
- Brand Lab Safety Supply
- MFR # 6CDR2
- Zoro # G0861707
- UPC # 190735561492
- Country of Origin China
- Category Burettes
Dimensions
Length | 770 mm |
Overall Height - Metric | 770 mm |
Body Diameter - Metric | 8 mm |
Description
Automatic Fill Buret, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 770 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.05 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 10 mL, Material Glass, Closure Included Yes, Glassware Class B, Stopcock Material Glass, Special Features Not Applicable, Color Clear, Closure Material Glass, ASTM Specification Not Applicable, Plug Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- WELLER Magnifying Glass Soldering Project Holder with Magnifier 1 pc (WLACCHHB-02)
- AFS Dressing Forcep 8" (640400)
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- Lab Safety Supply Burettes