Shop All Beakers & Pitchers
Lab Safety Supply
Beaker Starter Kit, Polymethylpentene
Mfr # 6FAF6
Zoro # G1949911
original price:
$41.33
2% off
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Color Clear
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
- Disposable/ Reusable Reusable
Product Information
- Brand Lab Safety Supply
- MFR # 6FAF6
- Zoro # G1949911
- UPC # 190735561638
- Country of Origin India
- Category Beakers & Pitchers
Details
Beaker Type | Low Form |
Item | Beaker Set |
Color | Clear |
Labware Basic Material | Plastic |
Labware Body Material | Polymethylpentene (PMP) |
Disposable/ Reusable | Reusable |
Capacity | Multiple |
Glassware Class | Not Rated |
Labware Body Color | Clear |
Material of Construction | Polymethylpentene |
Industry Type | Healthcare |
Series | TAR100 |
Sterile/Non-Sterile | Non-Sterile |
Includes | 1,000 mL Beaker, (2) 100 mL Beakers, (2) 250 mL Beakers, (2) 50 mL Beakers, (2) 600 mL Beakers |
Product Type | Beaker Set |
Body Color | Clear |
Clarity | Transparent |
Basic Material | Plastic |
Disposable/Reusable | Reusable |
Body Material | Polymethylpentene |
Description
Beaker Set, Product Type Beaker Set, Beaker Type Low Form, Body Material Polymethylpentene, Glassware Class Not Rated, Body Color Clear, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Includes 1,000 mL Beaker, (2) 100 mL Beakers, (2) 250 mL Beakers, (2) 50 mL Beakers, (2) 600 mL Beakers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD B-Pure Half Size Holder (D4505)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- CORNING PYREX Class A Lifetime Red Volumetric Fl (5600-50)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- Lab Safety Supply Beakers & Pitchers