Shop All Lab Filter Systems
Lab Safety Supply
500mL Bottle Top Filter, 0.45um, 75mm, PK24
Mfr # 11L836
Zoro # G4702476
product price: $199.99
/pk 24, $8.33/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Upper: 500 mL
- Material PES (Membrane)
- Autoclavable No
- Size Pore: 0.45 um
- Barb Size Multiple
Product Information
- Brand Lab Safety Supply
- MFR # 11L836
- Zoro # G4702476
- UPC # 190735551981
- Country of Origin China
- Category Lab Filter Systems
Dimensions
Size | Pore: 0.45 um |
Barb Size | Multiple |
Diameter | 90 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Bottle Top Filter |
Capacity | Upper: 500 mL |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Bottle Top Filter |
Graduated | Yes |
Includes Stopper | No |
Upper Capacity | 500 mL |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Sample Vial with Black Phenolic Cap and Cone-Shaped PE Liner, 16 mL (60941A-16)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- Lab Safety Supply Lab Filter Systems