Shop All Lab Filter Systems
Lab Safety Supply
150mL Filter Unit, 0.45um, 50mm, PK12
Mfr # 11L826
Zoro # G4662201
original price:
$146.88
29% off
new price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Upper: 150 mL Receiver: 150 mL
- Material PES (Membrane)
- Autoclavable No
- Diameter 50 mm
- Barb Size Multiple
Product Information
- Brand Lab Safety Supply
- MFR # 11L826
- Zoro # G4662201
- UPC # 190735551882
- Country of Origin China
- Category Lab Filter Systems
Dimensions
Diameter | 50 mm |
Barb Size | Multiple |
Size | Pore: 0.45 um |
Maximum Particle Size | 0.45 um |
Details
Item | Filter Unit |
Capacity | Upper: 150 mL Receiver: 150 mL |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Filter System |
Graduated | Yes |
Receiver Capacity | 150 mL |
Upper Capacity | 150 mL |
Includes Stopper | Yes |
Description
Filter Unit, Product Type Filter System, Diameter 50 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 150 mL, Receiver Capacity 150 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-M)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- Lab Safety Supply Lab Filter Systems