Shop All Lab Filter Systems
Lab Safety Supply
1000mL BottleTop Filter, 0.45um, 90mm, PK24
Mfr # 11L837
Zoro # G4657861
original price:
$438.92
31% off
new price: $299.99
/pk 24, $12.50/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Upper: 1000 mL
- Material PES (Membrane)
- Autoclavable No
- Diameter 90 mm
- Size Pore: 0.45 um
Product Information
- Brand Lab Safety Supply
- MFR # 11L837
- Zoro # G4657861
- UPC # 190735551998
- Country of Origin China
- Category Lab Filter Systems
Dimensions
Diameter | 90 mm |
Size | Pore: 0.45 um |
Barb Size | Multiple |
Maximum Particle Size | 0.45 um |
Details
Item | Bottle Top Filter |
Capacity | Upper: 1000 mL |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Bottle Top Filter |
Upper Capacity | 1 L |
Graduated | Yes |
Includes Stopper | No |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 1 L, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Labpure S5 Purification Classic (LC186)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- Lab Safety Supply Lab Filters & Sieves