Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 6L 230V WITH BEADS
Mfr # 74220-706
Zoro # G8103392
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 230V AC
- Wattage 500 W
- Range Ambient 5 Degrees to 80 Degrees
Product Information
Dimensions
Width | 15.9 in |
Height | 8.5 in |
Depth | 12.3 in |
Overall Width | 12 in |
Overall Height | 6 in |
Overall Depth | 6 in |
Description
Lab Armor Bead Bath with Beads, Material Aluminum, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 220 to 240, Height 8.5 in, Width 15.9 in, Depth 12.3 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- Lab Armor Dry Baths