Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 6L 120V
Mfr # 74300-706
Zoro # G8086897
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 100/120V AC
- Compliance 80
- Height 8.5 in
Product Information
Dimensions
Width | 15.9 in |
Height | 8.5 in |
Depth | 12.3 in |
Overall Height | 8 1/2 in |
Overall Width | 15 7/8 in |
Overall Depth | 12 1/4 in |
Description
Lab Armor Bead Bath, Material Steel, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 100 to 120, Height 8.5 in, Width 15.9 in, Depth 12.3 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- Lab Armor Lab Baths & Circulators