Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 14L 120V BEADS
Mfr # 74309-714
Zoro # G8163933
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 100/120V AC
- Wattage 500 W
- Range Ambient 5 Degrees to 80 Degrees
Product Information
Dimensions
Width | 15.9 in |
Depth | 18.5 in |
Height | 8.5 in |
Overall Height | 8 1/2 in |
Overall Width | 15 7/8 in |
Overall Depth | 18 1/2 in |
Description
Lab Armor Bead Bath with Beads, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 100 to 120, Height 8.5 in, Width 15.9 in, Depth 18.5 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 4L, Plastic (GR125050-L03)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- RPI D-Fructose, 500 G (F21500-500.0)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 2x50mL Tubes (BSH100-500)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- Lab Armor Lab Baths & Circulators