Shop All Desk Chairs
La-Z-Boy
CHAIR, FAUX LEATH, HI, BK
Mfr # LZB48081
Zoro # G201827601
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand La-Z-Boy
- MFR # LZB48081
- Zoro # G201827601
- UPC # 656292480817
- Country of Origin China
- Category Desk Chairs
Description
Executive chair features durable, commercial-grade faux leather that passes the 200K abrasion test. Flexible, kinetic lumbar support promotes active movement and neutral posture while providing continuous proper lumbar support. Premium comfort-core seat provides luxurious seating with gel-infused memory foam. Sturdy construction includes heavy-duty embossed base, arms with solid polyurethane arm pads, and base as well as cable-actuated, center pivot seat plate. Weight capacity is 300 lb. capacity. Chair is BIFMA rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Chair, 27"L45-1/2"H, Fixed (B990-CP)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Pink (GO-2240-PK-GG)
- MONARCH SPECIALTIES Office Chair, Gaming, Swivel, Ergonomic, Armrests, Computer Desk, Work, Black And Blue Leather Look (I 7328)
- LORELL Managerial Chair, Fabric, Adjustable Arms, Black (LLR40204)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- TYGERCLAW Tygerclaw TYFC2003 Modern Professional Mid Back Office Chair (TYFC2003)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- FINE-LINE Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (FI39220)
- La-Z-Boy Office Chairs