Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-97 3958 39 in. x 58 in. Fun Time Happy Learning Area Rug - Multi Colored
Mfr # FT-97 3958
Zoro # G203694133
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-97 3958
- Zoro # G203694133
- UPC # 841848003675
- Country of Origin Egypt
- Category Childrens Rugs
Description
Alphabets on the side, numbers from 1 to 20 at the middle and happy flowers in the corners. A way where your child will be eager to learn letters and numbers. Colorful, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- ALATERRE FURNITURE 42 W, 26 L, 18 H, Oak Top, Rustic Brown (ANKY11RBG)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- FLAGSHIP CARPETS Flagship Carpets FCIFE10314A Math Collection Add & Subtraction Rug (FCIFE10314A)
- CARPETS FOR KIDS Carpets for Kids 80006 Noahs Voyage Circletime Rug; 6 ft. 9 in. x 9 ft. 5 in. (80006)
- BACOVA GUILD Woven Rug, Spice, Large, 28x48" (18781E)
- CARPETS FOR KIDS Reading by the Book Kit Rug (CA61983)
- CARPETS FOR KIDS Carpets For Kids 9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug (9612)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- La Rug, Fun Rugs Childrens Rugs