Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-95 3958 39 in. x 58 in. Fun Time Letters and Names Area Rug - Multi Colored
Mfr # FT-95 3958
Zoro # G303693951
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-95 3958
- Zoro # G303693951
- UPC # 841848012073
- Country of Origin Egypt
- Category Childrens Rugs
Description
Learning the alphabet was never more fun or easy than with this fun rug! Each letter of the alphabet has a charming corresponding image. Whether in a classroom or bedroom, every child is sure to have fun learning the ABC’s! This is no ordinary fun rug; it is also an exciting creative learning tool. Primary blue background, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- CARPETS FOR KIDS 4 x 6 ft. Alphabet Fun Train RugRectangle (48.8)
- FLAGSHIP CARPETS Flagship Carpets FCIFE10314A Math Collection Add & Subtraction Rug (FCIFE10314A)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- CARPETS FOR KIDS Carpets for Kids 4216 Seating Circles Rug - 30 Seats (4216)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- CARPETS FOR KIDS Carpets For Kids 1620 Bilingual Number Squares - Set of 10 (1620)
- CARPETS FOR KIDS Reading by the Book Kit Rug (CA61983)
- La Rug, Fun Rugs Childrens Rugs