Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-129 5178 51 in. x 78 in. Fun Time Sign Language Area Rug - Multi Colored
Mfr # FT-129 5178
Zoro # G203693860
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-129 5178
- Zoro # G203693860
- UPC # 841848018204
- Country of Origin China
- Category Childrens Rugs
Description
Learn American Sign Language fast! An everyday and easy way to maintain everyone’s brain active; seeing this rug daily will help motivate you to practice constantly and easily learn to memorize the ASL alphabet. It is a fun, easy start and a great learning tool for any one and everyone at any age, making things easier and helpful for you and your child!! Start young, and even have a youngling learn his/her colors all at the same time! There is even an added fun bonus with the USA (peace, "V" or victory) hand sign ‘filled in’ with the US flag image and the hand sign for "Love." Inspire your kids to become multilingual. It will give new interest to your child’s learning experience when reading and writing. Appealing to kids or adults, this is a colorful, fun and great addition to any room or office.. Multi colored, tufted rug, not machine washable.
100% Nylon Pile.
Action Backing that requires use of gripper (sold separately).
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 4" W x 6" L.
Depth: 78".
Width: 51".
Length: 78".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Novelty Kids Multicolor Hand Tufted Rug (SFK753A-6)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- CARPETS FOR KIDS Carpets for Kids 2626 Reading by the Book Kit Rug (2626)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Pink and Multicolor Hand Tufted Rug (SFK317A-2)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Carpets for Kids 36.19 Patterns at Play Rug 3 ft. x 4.5 ft. (36.19)
- La Rug, Fun Rugs Childrens Rugs