Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-110 3958 39 in. x 58 in. Fun Time Harmonious Breeze Area Rug - Multi Colored
Mfr # FT-110 3958
Zoro # G803694144
$68.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-110 3958
- Zoro # G803694144
- UPC # 841848000070
- Country of Origin Egypt
- Category Childrens Rugs
Description
These bright green, yellow and blue colored stripes make it easy to decorate any kid’s room. Match it with his or her favorite sports team, animal, or pet. Colorful, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- KASON Inside Release, 4" (10486A00400)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- EARTH EDGE Earth Edge EE000315 Adult Camping Mat (EE000315)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Pink Hand Tufted Rug (SFK322A-6R)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Multicolor Hand Tufted Rug (SFK353A-6R)
- CARPETS FOR KIDS 4 x 6 ft. Alphabet Fun Train RugRectangle (48.8)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- CARPETS FOR KIDS Carpets for Kids 80006 Noahs Voyage Circletime Rug; 6 ft. 9 in. x 9 ft. 5 in. (80006)
- La Rug, Fun Rugs Childrens Rugs