Shop All Rain Gauges
La Crosse Technology
Rain Gauge
Mfr # 704-1531R-INT
Zoro # G203614872
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Graduations 0.1 in
- Magnifying Scale Yes
- Gauge Scale Units in
- Scale Type Analog
- Includes Mounting Hardware No
Product Information
- Brand La Crosse Technology
- MFR # 704-1531R-INT
- Zoro # G203614872
- Country of Origin China
- Category Rain Gauges
Dimensions
Gauge Height | 12 1/4 in |
Details
Item | Rain Gauge |
Gauge Graduations | 0.1 in |
Magnifying Scale | Yes |
Gauge Scale Units | in |
Scale Type | Analog |
Includes Mounting Hardware | No |
Gauge Color | Red |
Maximum Rainfall | 5 in |
Gauge Housing Material | Plastic |
Built-In Stake | Yes |
Includes Thermometer | No |
Description
Rain Gauge, Includes Thermometer No, Gauge Graduations 0.1 in, Magnifying Scale Yes, Gauge Color Red, Mounting Location Ground, Post with Mounting Holes, Scale Type Analog, Gauge Height 12 1/4 in, Built-In Stake Yes, Gauge Housing Material Plastic, Includes Mounting Hardware No
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-100inH2O, 9.6-32VDC (PX3228)
- WINTERS Industrial 5" Therm Straight 30-240 F/C (TAS132)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 25 ft (58-300-1M)
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge (24438)
- LA CROSSE TECHNOLOGY Jumbo Rain Gauge (704-1549)
- LA CROSSE TECHNOLOGY Wireless Rain Gauge (724-1415BL-INT)
- LA CROSSE TECHNOLOGY Rain Gauge, AA Battery, 300 ft (724-1409)
- LA CROSSE TECHNOLOGY Rain Gauge, 5 in (704-1514)
- ACURITE Magnifying Rain Gauge, 5"-Capacity (3KLT2)
- EZREAD Gauge Rain Basic (820-0409)
- LAMOTTE Rain Gauge, 0.1 In To 5.5 In Cap (1047)
- La Crosse Technology Rain Gauges