Shop All Anti-Seize Compounds
La-Co
Anti Seize, 10oz, Brush In Cap, Grey
Mfr # 8910
Zoro # G1461984
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 10 oz
- Max. Operating Temp. 1,800 Degrees F
Product Information
- Brand La-Co
- MFR # 8910
- Zoro # G1461984
- UPC # 048615089102
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 10 oz |
Description
General Purpose Anti-Seize, 10 oz, Brush-Top Can, Copper, Paste, EZ-Break, -20 Degrees F, 1,800 Degrees F, LA-CO, Copper, Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031494)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz, Rust Inhibitor (11008)
- ANTI-SEIZE TECHNOLOGY Moly Plate Compound/Lubricant, 10oz. (37010)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz. (90706)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- HD FCSCREW WAX FastCap Screw Wax (FCSCREW WAX)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- La-Co Penetrants and Lubricants