Shop All Flat Washers
This Product is Discontinued
L9
Flat Washer, Fits Bolt Size 1/2 in , Steel Zinc Yellow Finish, 50 PK (Discontinued)
Mfr # 448010
Zoro # G6307408
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/2 in
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.109 in
Product Information
- Brand L9
- MFR # 448010
- Zoro # G6307408
- UPC # 082893606514
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.531 in |
Dimensional Standards | L9(R), United States Standard |
Washer Outside Dia. | 1 3/4 in |
Fits Bolt Sizes | 1/2 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards L9(R), United States Standard, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Yellow, Maximum Temperature 400 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, RoHS Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.