Shop All Outdoor Wall Lights
L1
LED Wall Pack, Adjustable Watt 20, 25, 40, 60W, 135Lm/W, 5000K, 0-10V Dim, Photocell, IP65
Mfr # LOC-WP-MW(20/25/40/60)50KDLV
Zoro # G310841406
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-WP-MW(20/25/40/60)50KDLV
- Zoro # G310841406
- UPC # 810050941044
- Country of Origin China
- Category Outdoor Wall Lights
Description
Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. This new LED technology allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for Warehouses, stadiums, factories, residential complexes, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships, and more. Lumiled LUXEON 3030 2D LED Chips. Semi cut-off. Heavy die-cast aluminum housing with polyester powder-coated finish and glass lens. Integral secondary heat sink to optimize thermal transfer and maximize performance of the LEDs. Easy installation and maintenance. Quick mount back plate. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- SYLVANIA EMLIGHT1B/3DVTHR/S/WH (60764)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- ACCLAIM LIGHTING Wall Light, Burled Walnut, 3-Light (5413BW)
- DALS Square Directional Up/Down LED Wall Sconce (LEDWALL001D-WH)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- L1 Outdoor Wall Lights