Shop All Outdoor Wall Lights
L1
LED Wall Pack, 40W, 5000K, 5,418Lm, 144Lm/W, 120-277VAC, Photocell Included, IP65, Cri 72.6
Mfr # LOD-MSL-WP40W-50K
Zoro # G310841505
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOD-MSL-WP40W-50K
- Zoro # G310841505
- UPC # 815586028474
- Country of Origin China
- Category Outdoor Wall Lights
Description
Ideal for Industrial and commercial applications. For road and area lighting such as parking decks, auto dealerships, high masts, apartments, residential complexes, shopping malls, sporting complexes and fields, educational facilities, streets, roadways, parks, recreational bike paths, and municipal lots. Philips Lumileds 3030. Heavy die-cast aluminum housing with polyester powder-coated finish. High quality tempered glass optics. Driver is mounted in direct contact with the casting for low operating temperature and long life. Rust and corrosion proof; stabilized to extreme climate changes without cracking or peeling. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet Gml060 replacement light bulb lamp (GML060 AMERICAN ULTRAVIOLET)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M100Mltlc3M-500K (M100MLTLC3M-500K)
- STREAMLIGHT Switch Boot For Stylus Pro (660031)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- AMAX LIGHTING AMAX Lighting LED-S001L 12.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S001L)
- WESTINGHOUSE WALL SCONCE BLK 13.5""H (66983)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-30)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- L1 Outdoor Wall Lights