Shop All Outdoor Wall Lights
L1
LED Wall Pack, 120W, 5000K 15,000Lm, 125Lm/W, 100-277VAC, IP65, Cri70, 70/135 Deg Beam
Mfr # LOD-MSL-WP120W-50K
Zoro # G910841424
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOD-MSL-WP120W-50K
- Zoro # G910841424
- UPC # 815586028504
- Country of Origin China
- Category Outdoor Wall Lights
Description
Ideal for Industrial and commercial applications. For road and area lighting such as parking decks, auto dealerships, high masts, apartments, residential complexes, shopping malls, sporting complexes and fields, educational facilities, streets, roadways, parks, recreational bike paths, and municipal lots. Philips Lumileds 3030. Heavy die-cast aluminum housing with polyester powder-coated finish. High quality tempered glass optics. Driver is mounted in direct contact with the casting for low operating temperature and long life. Rust and corrosion proof; stabilized to extreme climate changes without cracking or peeling. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- STRAITS LED Slim Adjustable Wall Pack-12W-100/277V-5000 Kelvin (34180204)
- ILC Replacement for Damar 28033a (28033A DAMAR)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- WESTINGHOUSE Fixt Ext Oval 1L White (67835)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- DABMAR LIGHTING Well Light, 307, G, MR, Al, Drive Over (LV307-G-MR)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2007-01)
- L1 Outdoor Wall Lights