Shop All LED Troffers
L1
LED Troffer 2X4 Adjustable Watt and Color, 24/29/32/39W, 3, 5/4/5000K, 126Lm/W, AC120-277V
Mfr # LOC-24TROF-DMWMCCT
Zoro # G710841488
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-24TROF-DMWMCCT
- Zoro # G710841488
- UPC # 81558602553
- Country of Origin China
- Category LED Troffers
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, schools, factories, offices, supermarkets, logistic centers, exhibition halls and more. Samsung 2835 LED Chips. Steel and Aluminum frame with matte white finish. Glare-free. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- L1 LED Troffer 2X2 Adjustable Watt and Color, 15/19/24/29W, 3, 5/4/5000K, 129Lm/W, AC120-277V (LOC-22TROF-DMWMCCT)
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- L1 LED Troffers