Shop All LED Troffers
L1
LED Troffer 2X2 Adjustable Watt and Color, 15/19/24/29W, 3, 5/4/5000K, 129Lm/W, AC120-277V
Mfr # LOC-22TROF-DMWMCCT
Zoro # G010841515
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-22TROF-DMWMCCT
- Zoro # G010841515
- UPC # 815586020638
- Country of Origin China
- Category LED Troffers
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, schools, factories, offices, supermarkets, logistic centers, exhibition halls and more. Samsung 2835 LED Chips. Steel and Aluminum frame with matte white finish. Glare-free. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- L1 LED Troffer 2X4 Adjustable Watt and Color, 24/29/32/39W, 3, 5/4/5000K, 126Lm/W, AC120-277V (LOC-24TROF-DMWMCCT)
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 55W, 120-277V (2GTL 4 60L EZ1 LP840)
- L1 LED Troffers