Shop All LED Outdoor Lighting
L1
LED Square Canopy, Emergency Battery, Adjustable Watt/Color, 40/50/60/75W, 135Lm/W, AC120-277V
Mfr # LOC-SQCP-MW40/50/60/75MCCT30/40/50DLV-EM
Zoro # G810841432
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-SQCP-MW40/50/60/75MCCT30/40/50DLV-EM
- Zoro # G810841432
- Country of Origin China
- Category LED Outdoor Lighting
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships and more. Seoul 2835 LED chips. Polyester powder-coated finish. Corrosion and rust proof. Easy installation. Mercury Free. No UV. Emergency Battery Backup built into fixture for added safety during power failures. Up to 2.5 hours of emergency egress lighting, varies based on battery wattage. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- L1 LED Post Top Light, Adjustable Watt and Color, 80/100/150W, 137Lm/W, 3/4/5000K, AC120-277V (LOC-PT-MW(60/80/100/150)MCCT30/40/50DLV)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft., 31W, 5K, Clear (ASD-LVP4N3150CHE)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (37791)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- L1 LED Outdoor Lighting