Shop All LED Outdoor Lighting
L1
LED Round Canopy, Adjustable Watt and Color, 40/50/60/75W, 135Lm/W, AC120-277V, IP65, White
Mfr # LOC-RDCP-MW40506075MCCT30/40/50DLVWhite
Zoro # G910841448
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-RDCP-MW40506075MCCT30/40/50DLVWhite
- Zoro # G910841448
- Country of Origin China
- Category LED Outdoor Lighting
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships and more. Seoul 2835 LED chips. Polyester powder-coated finish. Corrosion and rust proof. Easy installation. Mercury Free. No UV. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/IFBB 34V)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- ILC Replacement for Damar F40ltt/4p/850/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/850/22.5 INCH 2G11 DAMAR)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- L1 LED Post Top Light, Adjustable Watt and Color, 80/100/150W, 137Lm/W, 3/4/5000K, AC120-277V (LOC-PT-MW(60/80/100/150)MCCT30/40/50DLV)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Copper (262260OLS)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- GAMA SONIC Baytown II Solar Light Outdoor Pendant Chandelier Hanging Light, Black (105BCX01)
- L1 LED Outdoor Lighting