Shop All Security & Flood Lights
L1
LED Outdoor Flood Light, Adjustable Watt and Color, 60/80/100W, 150Lm/W 120-277V, IP65
Mfr # LOC-FL-MW(60/80/100)MCCT(30/40/50)D
Zoro # G210841483
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-FL-MW(60/80/100)MCCT(30/40/50)D
- Zoro # G210841483
- UPC # 810050942591
- Country of Origin China
- Category Security & Flood Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. General lighting for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers & auto dealerships. 6KV Surge protection. Photocell included ON/OFF switch. Easy installation & maintenance. No UV or Mercury. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, and Trunnion item # LOC-TRUNNION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- ILC Replacement for Advance Rel-4p32-sc (REL-4P32-SC ADVANCE)
- L1 LED Outdoor Flood Light, Adjustable Watt and Color, 100/150/200W, 150Lm/W, 120-277V, IP65 (LOC-FL-MW(100/150/200)MCCT(30/40/50)D)
- L1 LED Flood Light 200W, 5000K, 28,000Lm, 140Lm/W, 100-277VAC, Ip66, Cri70, 70/135 Deg Beam (LOD-MSL-SF200W-50KD)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- BREEZ-EV EV Ready Solar Flood Light Fixture, 26" D (EVC-SFL-20W-40K-BK-G2)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- L1 Security & Flood Lights