Shop All Area Lights
L1
LED Area Light, Adjustbale Watt, 75/100/120/150W, 148.45Lm/W, Dimmable, AC120-277V
Mfr # LOC-RGAL-MW(75/100/120/150)50KD-T3LV
Zoro # G710841464
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-RGAL-MW(75/100/120/150)50KD-T3LV
- Zoro # G710841464
- UPC # 810050941327
- Country of Origin China
- Category Area Lights
Description
Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. This new LED technology allows the user to choose a wattage, to match the surrounding environment or desired brightness. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, Trunnion item # LOC-TRUNNION, and U-Bracket item # LOC-UBRACKET
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.4543 replacement light bulb lamp (BW.4543 BULBWORKS)
- FEIT ELECTRIC Bulb Fan Clr A15 Inter Bs 40W (BP40A15N/CL/CF)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- NUVO LIGHTING 8W 1-Light Porch Wall, Mason Jar 3K, Black Finish with Clear Glass (62/1573)
- MAXLITE Barn Light, LED Replacement For 150W MH (DBL40UT5-CSGPN)
- SUPERSHINE 7K LED Area Light, Grey (SU2670003)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 36/48/60W, Photocell Sensor, (PT-BL-LW-3CP)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- ECCO Heated Lens LED Work Light, EW4020 (EW4020)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- L1 Area Lights