Shop All Area Lights
L1
LED Area Light, Adjustable Watt and Color, 160-320W, 150Lm/W, 5000K, Ac277-480V, High Volt
Mfr # LOC-RGAL-MW(160/200/240/320)50KD-T3HV
Zoro # G210841414
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-RGAL-MW(160/200/240/320)50KD-T3HV
- Zoro # G210841414
- UPC # 810050942775
- Country of Origin China
- Category Area Lights
Description
Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. This new LED technology allows the user to choose a wattage, to match the surrounding environment or desired brightness. Warehouses, stadiums, factories, parking lots, supermarkets, logistic centers, and exhibition halls. Lumileds 3030 LED Chips. Full cut off. Die-cast aluminum housing treated by anodic oxidation. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, Trunnion item # LOC-TRUNNION, and U-Bracket item # LOC-UBRACKET.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 277-480 Volts (65/864)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Area Light, 12000L, 100W, 40K, Type 3 Dist, Arm Mount, 120-277v (RAR1-100-4K-3)
- ILC Replacement For SATCO 65684 (65-684)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- LITHONIA LIGHTING LED Area Light, 53W, 120-277V, 4200L (DSXW2 LED 20C 700 40K T2M MVOLT DDBXD)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- L1 Area Lights