Shop All Area Lights
L1
LED Area Light, Adjustable Watt and Color, 160-320W, 145Lm/W, 3/4/5000K, AC120-277V
Mfr # LOC-RGAL-MW160200240320MCCT304050D-T3LV
Zoro # G310841512
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-RGAL-MW160200240320MCCT304050D-T3LV
- Zoro # G310841512
- UPC # 810050942768
- Country of Origin China
- Category Area Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, supermarkets, logistic centers, and exhibition halls. Lumileds 3030 LED Chips. Full cut off. Die-cast aluminum housing treated by anodic oxidation.. Easy installation and maintenance. Corrosion and rust proof. Warehouses, stadiums, factories, parking lots, supermarkets, logistic centers, and exhibition halls. Lumileds 3030 LED Chips. Full cut off. Die-cast aluminum housing treated by anodic oxidation. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, Trunnion item # LOC-TRUNNION, and U-Bracket item # LOC-UBRACKET.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- ILC Replacement for Osram Sylvania Qtp3x32t8/unvisn-sc (QTP3X32T8/UNVISN-SC OSRAM SYLVANIA)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/141)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- L1 Area Lights