Shop All Area Lights
L1
LED Area Light Adjustable Watt, 180/200/240/320W, 145Lm/W, 5000K, Dimmable AC120-277V
Mfr # LOC-SPAL-MW(180/200/240/320)50KD-T3LV
Zoro # G010841478
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-SPAL-MW(180/200/240/320)50KD-T3LV
- Zoro # G010841478
- UPC # 815586024629
- Country of Origin China
- Category Area Lights
Description
Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. This new LED technology allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, supermarkets, logistic centers, and exhibition halls. Samsung 2835 LED Chips. Full cut off. Die-cast aluminum housing treated by anodic oxidation. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, Trunnion item # LOC-TRUNNION, and U-Bracket item # LOC-UBRACKET.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-35-R PAR36 35 watt Red 12 V Lamp (DL-PAR36-35/R)
- ENERGIZER Silver Yes 1,200 lm lm (ENPMHRL7)
- ELCO LIGHTING Mini Halogen Downlight with Clear Reflector (E221N)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/940/DIM/120V)
- ECCO Heavy Duty LED Work Light, EW2520 (EW2520)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 2800L, 22W, 4000K, 120-277V, Dark Bronze (SGC-F-20-4K)
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- L1 Area Lights