Shop All Vapor Tight Fixtures
L1
LED 4Ft Vapor Tight Light, Adjustable Watt and Color, 25/35/50W, 130Lm/W, AC120-277V
Mfr # LOC-4FTVT-MW(25/35/50) MCCT(35/40/50)
Zoro # G510905649
product price: $113.89
/ea
Free Shipping & Returns
$113.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-4FTVT-MW(25/35/50) MCCT(35/40/50)
- Zoro # G510905649
- UPC # 815586029709
- Country of Origin China
- Category Vapor Tight Fixtures
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, schools, factories, offices, supermarkets, logistic centers, exhibition halls and more. Lumiled 2835 LED Chips. Frosted lens. PC housing with white cover and stainless steel clips. IK10 rating. Linkable design. Glare-free / flicker-free. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- LUXRITE 3 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25183-1PK)
- ILC Replacement for Atlantic Ultraviolet 05-1334-r replacement light bulb lamp (05-1334-R ATLANTIC ULTRAVIOLET)
- ILC Replacement for Subzero Bi-series Bulb replacement light bulb lamp (BI-SERIES)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- ILC Replacement For SATCO 45923650482 (45923650482)
- COOPER LIGHTING 100W Vapor Tight Light (VT100G)
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W (VAP 4000LM FST MD MVOLT GZ10 40K 80CRI)
- ILC Replacement For EIKO VTS4PS60850UD (VTS4/PS60/850/UD)
- L1 Vapor Tight Fixtures