Shop All Vapor Tight Fixtures
L1
LED 2Ft Vapor Tight Light, Adjustable Watt and Color, 20/25/30W, 130Lm/W, AC120-277V
Mfr # LOC-2FTVT-MW(20/25/30) MCCT(35/40/50)
Zoro # G410905640
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-2FTVT-MW(20/25/30) MCCT(35/40/50)
- Zoro # G410905640
- UPC # 815586029716
- Country of Origin China
- Category Vapor Tight Fixtures
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, schools, factories, offices, supermarkets, logistic centers, exhibition halls and more. Lumiled 2835 LED Chips. Frosted lens. PC housing with white cover and stainless steel clips. IK10 rating. Linkable design. Glare-free / flicker-free. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HALCO F34CWES/ECO REPLACED BY (F34CWES/ECO REPLACED BY HALCO)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- PORTOR 8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup (CLTP-8FT-80W-EM)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- LIFE+GEAR FLOAT LED LANTRN RED GLW (LG114)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2661L, 5000K (DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI)
- ILC Replacement For SATCO 45923650482 (45923650482)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- L1 Vapor Tight Fixtures