Shop All Vapor Tight Fixtures
L1
LED 2Ft Tri Proof Vapor Tight Light, Adjustable Watt / Color, 20/25/30W, 113Lm/W, AC120-277V
Mfr # LOC-2FTTPVT-MW(20/25/30)MCCT(35/40/50)D
Zoro # G710905647
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-2FTTPVT-MW(20/25/30)MCCT(35/40/50)D
- Zoro # G710905647
- UPC # 810050942201
- Country of Origin China
- Category Vapor Tight Fixtures
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, factories, garage, parking lots and more. Seoul 2835 LED Chips. Frosted lens. PC housing with white cover. UL 1598 suitable for wet location. Surface mount. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Bollard, D3400, B, Powder coated, Aluminum (D3400-B)
- GLOBE ELECTRIC Luxe E26 E26 (Medium) Filament LED Bulb Warm White 40 Watt Equivalence (35885)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- AMAX LIGHTING Amax Lighting LED-SL27WH LED Security Light Wall Pack, 27W, 4000 CCT, 2240 Lumens, 82 CRI, White (LED-SL27WH)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9165 lm (FEML488000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 29W, 3300 lm, 4000K (LXEM2-40LW-RFA-EDU)
- L1 Vapor Tight Fixtures