Shop All LED Light Bulbs
L1
8Ft LED T8 Tube Light, G13, 38W, 5000Lm, 4000K, Type B, PC + Aluminum, 25PK
Mfr # LOC-T88FT-38W40KPAF(G13)
Zoro # G610841410
product price: $646.99
/pk 25, $25.88/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-T88FT-38W40KPAF(G13)
- Zoro # G610841410
- UPC # 815586028955
- Country of Origin China
- Category LED Light Bulbs
Description
Ideal for commercial buildings, hotels, conference rooms, schools, supermarkets, factories, hospitals, office buildings, airports and more. Bridgelux or Shineon 2835 LED Chips. Aluminum + PC housing. Frosted lens. Type B Double Ended. No Mercury or UV. Low thermal decay & maintenance. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 4v450 replacement light bulb lamp, 4PK (4V450 LUMAPRO)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- L1 LED Backlit Panel 2X2, Adjustable Watt 3K/4K/5K and Color, 20/25/30W, 125Lm/W, AC120-277V, 4PK (LOC-22AJPL-MW(20/25/30)MCCT(35/40/50)D)
- L1 3Ft LED T8 Tube Light 11W, 1500Lm, Adjustable Color, 3/3, 5/4/5/6500K, 25PK (LOC-3FTT8-11WMCCT(30/35/40/50/65) B)
- L1 4Ft LED T5 Tube Light, 24W, 3600Lm, 5000K, 150Lm/W, Type B, Frosted, 25PK (LOC-T54FT-24W50KGF B)
- L1 4Ft LED T8 Tube Light, 12W, 1900Lm, 3500K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W35KF YM2)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W50KF YM2)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-12W50KGF B)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8338)
- L1 LED Light Bulbs