Shop All LED Light Bulbs
L1
4Ft LED Wrap Around Light, Adjustable Watt and Color, 22/28/34/44W, 137Lm/W, 3, 5/4/5,000K
Mfr # LOC-4FTWA-MW(22/28/34/44)MCCT(35/40/50)D
Zoro # G610841458
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-4FTWA-MW(22/28/34/44)MCCT(35/40/50)D
- Zoro # G610841458
- UPC # 815586028047
- Country of Origin China
- Category LED Light Bulbs
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for parking lots, supermarkets, corridors, retail spaces, warehouses and more. Samsung 2835 LED Chips. Frosted lens. ABS endcaps design for easy installation and removal of lens. 22-gauge metal housing with matte white finish. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA MS320/PS/BU-HOR (MS320/PS/BU-HOR SYLVANIA)
- PURE GARDEN LED Solar Rock Lights, Black, 4PK (50-21)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 27K (S29618)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 4000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W40KF-8WEM B)
- L1 LED Backlit Panel 2X2, Adjustable Watt 3K/4K/5K and Color, 20/25/30W, 125Lm/W, AC120-277V, 4PK (LOC-22AJPL-MW(20/25/30)MCCT(35/40/50)D)
- L1 3Ft LED T8 Tube Light 11W, 1500Lm, Adjustable Color, 3/3, 5/4/5/6500K, 25PK (LOC-3FTT8-11WMCCT(30/35/40/50/65) B)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- L1 4Ft LED T8 Tube Light, 9W, 1750Lm, 4000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-9W40KGF B)
- L1 4Ft LED T8 Tube Light, 12W, 1900Lm, 3500K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W35KF YM2)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- L1 LED Light Bulbs