Shop All LED Light Bulbs
L1
4Ft LED T8 Tube Light, 12W, 2000Lm, 4000K, Type B Single or Double-Ended, 120-277VAC, 25PK
Mfr # LOC-T84FT-12W40KGF B
Zoro # G110841521
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-T84FT-12W40KGF B
- Zoro # G110841521
- UPC # 815586023677
- Country of Origin China
- Category LED Light Bulbs
Description
Ideal for commercial buildings, hotels, conference rooms, schools, supermarkets, factories, hospitals, office buildings, airports and more. 2835 LED Chips. Type B Single or Double Ended. Shatterproof glass body with PET film and soft light. No Mercury or UV. Low thermal decay & maintenance. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO 31293492852 (031293492852 EIKO)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- L1 4Ft LED T5 Tube Light, 24W, 3600Lm, 5000K, 150Lm/W, Type B, Frosted, 25PK (LOC-T54FT-24W50KGF B)
- L1 4Ft LED T8 Tube Light, 12W, 1900Lm, 3500K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W35KF YM2)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 4000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W40KF-8WEM B)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- L1 LED Backlit Panel 2X2, Adjustable Watt 3K/4K/5K and Color, 20/25/30W, 125Lm/W, AC120-277V, 4PK (LOC-22AJPL-MW(20/25/30)MCCT(35/40/50)D)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-12W50KGF B)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- L1 LED Light Bulbs