Shop All LED Light Bulbs
L1
4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 5000K, Emergency Power 8W, 100-277VAC, 20PK
Mfr # LOC-4FTT8-18W50KF-8WEM B
Zoro # G310841451
product price: $2,939.99
/pk 20, $147.00/ea
Free Shipping & Returns
$2,939.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-4FTT8-18W50KF-8WEM B
- Zoro # G310841451
- Country of Origin China
- Category LED Light Bulbs
Description
Oval extruded Aluminum / polycarbonate body. Battery: 9.6V 600mAh Lithium. Type B, 2-1 tube: regular T8 LED tube + emergency function. Emergency time: 90 minutes. Battery protection: over charge protection, over discharge protection and short circuit protection. The battery meets 500 cycles of standard charge and discharge. High brightness in emergency mode. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco A3641 replacement light bulb lamp, 4PK (A3641 SATCO)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- GAMA SONIC Gs Solar LED Light Bulb A50 Warm White 2700K (A50WW10W)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- L1 3Ft LED T8 Tube Light 11W, 1500Lm, Adjustable Color, 3/3, 5/4/5/6500K, 25PK (LOC-3FTT8-11WMCCT(30/35/40/50/65) B)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- L1 4Ft LED T8 Tube Light, 12W, 1900Lm, 3500K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W35KF YM2)
- L1 4Ft LED T5 Tube Light, 24W, 3600Lm, 5000K, 150Lm/W, Type B, Frosted, 25PK (LOC-T54FT-24W50KGF B)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W50KF YM2)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 4000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W40KF-8WEM B)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- L1 LED Light Bulbs