Shop All LED Light Bulbs
L1
2Ft LED T5 Tube Light, 12W, 1740Lm, 5000K, 145Lm/W, Type A+B, Frosted Lens, 25PK
Mfr # LOC-T52FT-12W50K-SGFD YM
Zoro # G010841430
product price: $428.99
/pk 25, $17.16/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-T52FT-12W50K-SGFD YM
- Zoro # G010841430
- UPC # 810050941211
- Country of Origin China
- Category LED Light Bulbs
Description
Ideal for commercial buildings, hotels, conference rooms, schools, supermarkets, factories, hospitals, office buildings, airports and more. Hongli 2835 LED Chips. Type A Double Ended or Type B Double Ended . Glass with shatterproof coating. Frosted lens. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (60-LDA)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (4XP68)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- L1 4Ft LED T8 Tube Light, 9W, 1750Lm, 4000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-9W40KGF B)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- L1 4Ft LED T8 Tube Light, 12W, 1900Lm, 3500K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W35KF YM2)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 4000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W40KF-8WEM B)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W50KF YM2)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-12W50KGF B)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- L1 LED Light Bulbs