Shop All Sealed Lead Acid Batteries
L1
15W Emergency Driver, Discharge Time 1.5 Hours, Recharge Time 24 Hours
Mfr # LOC-EMDR-15W-050
Zoro # G810905646
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand L1
- MFR # LOC-EMDR-15W-050
- Zoro # G810905646
- UPC # 815586029884
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
The LED emergency backup battery allows LED fixtures to be used as emergency lighting units. Product range to cover a variety of LED fixtures. It is used for both normal and emergency operation, switches to the emergency mode after a blackout. High output voltage. Low energy consumption CEC Compliance. Constant output power. Self-testing. Battery: over temperature protection. Surge protection. Emergency 1.5 hours.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- SOFTALK Telephone Extension Cord, Dual Jack Plug (04130)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- UPG UB1280 8 Universal Battery (86449)
- L1 20W Emergency Backup Battery, UL Listed (LOD-EXTED-M20W)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- MIGHTY MAX BATTERY 12V 6AH 100CCA GEL Battery for 85 CCA Motorcycle Battery (YTX7L-BSGEL2)
- MIGHTY MAX BATTERY 6V 7.2AH (SLA) Battery for DJW6-7.2 652007 MX06065 NP76 - 3 Pack (ML7-6MP324)
- MIGHTY MAX BATTERY 12V 18AH Rechargeable SLA Battery Replaces HR22-12FR CF-12V18/C UPS (ML18-12211)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- L1 Sealed Lead Acid Batteries