Shop All Hydrometers
L-K Industries
Hydrometer, Range 29/41, 16" L
Mfr # S10-1003
Zoro # G7892617
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.1
- Range 29/41
- Application Density
- Calibration Increments 0.1 Degrees
Product Information
- Brand L-K Industries
- MFR # S10-1003
- Zoro # G7892617
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 16 in |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.1 |
Range | 29/41 |
Application | Density |
Calibration Increments | 0.1 Degrees |
Hydrometer Solution Temp. | 60 Degrees F |
Standards | ASTM |
Temp. Range | 0 Degrees to 150 Degrees F |
Accuracy | +/-0.1 Degrees |
Description
Hydrometer, Scale API, Scale Divisions 0.1, Range 29/41, Length 16 In., Temp. Range 0 to 150 Degrees F, Accuracy +/-0.1 Degrees , Hydrometer Solution Temp. 60 Degrees F, Calibration Increments 0.1 Degrees , Application Density, Standards ASTM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CT, GU, HI, IL, LA, MA, ME, NH, NY, PR, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- L-K INDUSTRIES Carrying case, 18" L (T-15570)
- L-K INDUSTRIES Hydrometer, Range 60/80, 16" L (S10-3005)
- STORAGE BATTERY SYSTEMS Digital Hydrometer, SG/Density, Alcohol (SBS-3500)
- EZRED ANTI FREEZE HYDROMETER (EZ102)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- THERMCO Hydrometer, Brix, 0.1 (GW2522XC)
- L-K Industries Hydrometers